Weld-on hook QC 8
Weld-on hook GK8
HOK-WELD-8-(8T)-98
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Safety factor 4
- Quality class QC 8
- Painted red
For welding onto excavator shovels, excavators, traverses etc.
![]() | |
Material | Steel |
Surface | Plain |
Load-carrying capacity | 8 t |
Internal diameter (d2) | 98 mm |
Ring diameter (d1) | 39 mm |
Length (l1) | 177 mm |
Width (b1) | 135 mm |
Hook length (l2) | 34.5 mm |
Height (h1) | 51 mm |
Product weight (per item) | 3200.000 g |
Datasheets (0)
Services und Systeme rund ums Produkt