Weld-on hook QC 8
Weld-on hook GK8
HOK-WELD-8-(1,12T)-59,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Safety factor 4
- Quality class QC 8
- Painted red
For welding onto excavator shovels, excavators, traverses etc.
![]() | |
Material | Steel |
Surface | Plain |
Load-carrying capacity | 1.12 t |
Internal diameter (d2) | 59.5 mm |
Ring diameter (d1) | 20 mm |
Length (l1) | 97 mm |
Width (b1) | 76 mm |
Hook length (l2) | 25 mm |
Height (h1) | 25 mm |
Product weight (per item) | 547.000 g |
Datasheets (0)
Services und Systeme rund ums Produkt