Weld nut high profile WN 385 zinc-plated steel - blue passivated (A2K)
WN 385-2 zinc-plated steel
NUT-WELD-A-(A2K)-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Max. carbon content of 0.25%
Thread type x nominal diameter (D) | M8 |
Outer diameter (d1) | 10.1 mm |
Height (h1) | 10 mm |
Width (b1) | 18 mm |
Length (l1) | 26 mm |
Thickness (t) | 1.80 mm |
Number of weld projections | 4 PCS |
Standards | WN 385-2 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt