Weld nut high profile WN 385 zinc-plated steel - blue passivated (A2K)
WN 385-2 zinc-plated steel
NUT-WELD-A-(A2K)-M12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Max. carbon content of 0.25%
Thread type x nominal diameter (D) | M12 |
Outer diameter (d1) | 14.3 mm |
Height (h1) | 12.50 mm |
Width (b1) | 20.5 mm |
Length (l1) | 29 mm |
Thickness (t) | 2.2 mm |
Number of weld projections | 4 PCS |
Standards | WN 385-2 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt