Weld nut high profile WN 385 zinc-plated steel - blue passivated (A2K)
WN 385-2 zinc-plated steel
NUT-WELD-A-(A2K)-M10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Max. carbon content of 0.25%
Thread type x nominal diameter (D) | M10 |
Outer diameter (d1) | 11.9 mm |
Height (h1) | 10.50 mm |
Width (b1) | 18 mm |
Length (l1) | 26 mm |
Thickness (t) | 1.9 mm |
Number of weld projections | 4 PCS |
Standards | WN 385-2 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt