Wedge lock washer W.TEC, wide shape
254SMO wide shape W.TEC
WSH-WDGELOK-BF-254SMO-12
Art.-no. 0404797112
EAN 4099618735431
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
General:
Lock washer in accordance with DIN 25201 to prevent loosening in laterally loaded and vibrating screw connections and screw connections subject to oscillations.
Function:
Highly secure locking as wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.
Advantages:
- Easy installation/removal (wedge lock washers are already glued in pairs)
- Tested system for threadlocker (locking elements that prevent loosening), at high as well as low pretension
- Especially suitable for dynamic loading - including when lubricants are used
- Can be reused multiple times without loss of quality
- Protects surfaces
- With a narrow and a wide contact surface
Datasheets(X)
![]() | |
Internal diameter (d1) | 13 mm |
Suitable for screw thread | M12 |
Outer diameter (d2) | 25.4 mm |
Thickness (h1) | 3.1 mm |
Material | Stainless steel, 1.4547 |
Vickers hardness, HV | 520 HV |
Surface | Plain |
RoHS-compliant | Yes |
Design | Wide |
Locking function | Locking against self-loosening by mechanical interlocking |
