Weather protection winter rain overalls construction
PU winter rain overalls for construction
WINTER-RAIN BIB PANTS PU YELLOW L
Art.-no. M012004002
EAN 4250004434318
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- PU coated, watertight, elasticated
- 2 front pockets, welt pocket, ruler pocket
- Adjustable shoulder straps, adjustable waist
- DIN 61536, EN 343 class 3
Datasheets(X)
Colour | Yellow |
Size | L |
Size FR/ES/PT/BE | L |
Material | 100% cotton, polyurethane-coated |
Fabric weight per m2 | 300 g |
Material of lining | 100% Acrylic |
Care instruction | Dry clean, Do not bleach, Do not iron, Do not dry in drum dryer, Do not wash |