Weather protection rain set
Rain protection set EN 343
RAINSET EN 343 BUILD YELLOW 3XL
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Watertight (2000-mm water column), tear resistant
- 2 flap pockets, 2 side pockets
- Hood, full-length front zip, sealed seams
- Elasticated drawstring on the cuffs and waistband
- EN 343 class 3/1 certified, PVC coating
Datasheets(X)
Colour | Yellow |
Size | 3XL |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Water column | 2000 mm |
Standards | EN 343 |
EN standard | 343 |
Care instruction | Do not iron |
Number of pieces in assortment/set | 2 PCS |