Weather protection rain jacket
Raincoat, EN 343
RAINJACKET EN 343 BUILD NAVY XL
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Elasticated material with sealed seams
- 2 concealed front pockets
- High breathability, adjustable hood with drawstring
- Complies with requirements of the German Employer's Liability Insurance Association for weatherproof clothing on construction sites
- EN 343 class 3/2 certified
Colour | Navy blue |
Size | XL |
Material | 53% polyurethane, 47% polyamide, PU coated |
Fabric weight per m2 | 170 g |
Standards | EN 343 |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Dry-clean |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt