Weather protection rain jacket
Raincoat, EN 343
RAINJACKET EN 343 BUILD NAVY S
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Elasticated material with sealed seams
- 2 concealed front pockets
- High breathability, adjustable hood with drawstring
- Complies with requirements of the German Employer's Liability Insurance Association for weatherproof clothing on construction sites
- EN 343 class 3/2 certified
Colour | Navy blue |
Size | S |
Material | 53% polyurethane, 47% polyamide, PU coated |
Fabric weight per m2 | 170 g |
Standards | EN 343 |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Dry-clean |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt