Weather protection rain dungarees
Rain dungarees EN 343
RAIN BIB PANTS EN 343 YELLOW XXL
MODYF
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
- Elasticated shoulder straps with buckles
- Ankle cuff adjustable with press studs, PU coating
- Complies with requirements of the German Employer's Liability Insurance Association for weatherproof clothing on construction sites
- EN 343 class 3/2 certified
Datasheets(X)
Colour | Yellow |
Size | XXL |
Material | 53% polyurethane, 47% polyamide, PU coated |
Fabric weight per m2 | 170 g |
EN standard | 343 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Dry-clean, Do not dry in drum dryer |