Water squeegee With replaceable sponge rubber cassette
Water scraper with replaceable cassette
WTRSQUEEGEE-WHITE-400MM
GLESSDOX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Double-sheet floor squeegee with soft, replaceable sponge rubber sheets
Floor squeegee with firm neck
- Very robust
- Has a long service life
Hygienic design for easy cleaning and maintenance
Dishwasher safe (at max. 80 °C, without sponge rubber)
In one plain colour, different colours available
Different colours reduce the risk of cross-contamination
Datasheets(X)
The double-sheet water squeegee with cell rubber is perfect for easily removing water and food residues from all floors. Suitable for all types of flooring, adapts very well to uneven surfaces on the ground. The two edges allow the water squeegee to absorb more water. The replacement cartridge can be easily removed for cleaning or replacement.
Can be combined with any Vikan handle.
Colour | White |
Material | Polypropylene, foam rubber |
Length | 400 mm |
Width | 90 mm |
Height | 110 mm |
Product weight (per item) | 226 g |
Min./max. temperature conditions | -20 to 80 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!