Water softening system SK9
Water softening system comfort SC 14
WTRSFT-SC14
Art.-no. 0886100014
EAN 4068362187544
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Compact design for easy integration into different household environments
- Efficient water softening for improved protection and longer service life of your household appliances
- Easy to use and maintain due to its clever design
- Robust design ensures durability and reliability in everyday use
Product information
Datasheets(X)
Width | 30.2 cm |
Height | 82.2 cm |
Length | 48 cm |
Product weight (per item) | 80 kg |
Min./max. operating pressure | 1.4-5 bar |
Flow rate | 1.2 m³/h |