Water pump pliers DIN ISO 8976
Water pump pliers 7x adjustable plastic handle
WTRPMPPLRS-PLAHND-7IN
Art.-no. 071402 75
EAN 4011231707480
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Handle: Plastic-coated
Non-slip
Teeth: Inductively hardened
- Self-clamping on pipes and nuts
- No slippage on workpiece
Head: Painted black, ground
Material: Chromium-vanadium steel, hardened
Datasheets(X)
Pipes, nuts, flat workpieces
![]() | |
Length in inches (L) | 7 in |
Length (L) | 175 mm |
Min./max. grip range | 10-28 mm |
Length of gripping jaws (E) | 27 mm |
Width of clamping jaw (B) | 12 mm |
Jaws thickness (C) | 6 mm |
Material | Chrome-vanadium steel |
ISO | 8976 |
Material of handle | Plastic |
Surface | Plain |
