Water pump pliers DIN ISO 8976
Water pump pl, push but adj, plast h
WTRPMPPLRS-COBRA-250MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Slip-resistant, plastic-coated handle
- Hardened chromium-vanadium steel
- Inductively hardened, polished teeth
- Pinch guard prevents crushing injuries
- Box joint
- Rapid and precise, one-handed fine adjustment directly on the workpiece
- No unintentional adjustment
- Self-clamping on pipes and nuts
- No slippage on workpiece
Datasheets(X)
Pipes, nuts
![]() | |
Length in inches (L) | 10 in |
Length (L) | 250 mm |
Min./max. grip range | 10-46 mm |
Length of gripping jaws (E) | 35 mm |
Width of clamping jaw (B) | 17 mm |
Jaws thickness (C) | 12 mm |
Material | Chrome-vanadium steel |
ISO | 8976 |
Material of handle | Plastic |
Surface | Plain |
