Water pump pliers DIN ISO 8976
Water pump pliers pushbutton adjustment 2-C handle
WTRPMPPLRS-250MM
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
Rapid and convenient fine adjustment at the push of a button, directly on the workpiece
Hardened precision teeth
High wear-resistance and secure gripping
Ergonomic and non-slip 2-component comfort handle with narrow collar profile
Comfortable working and optimum power transmission
Huge gripping capacity yet slimline design
Length in inches (L) | 10 tommer |
Longueur (L) | 250 mm |
Min./max. grip range | 10-46 mm |
ISO | 8976 |
Finition | Chrome plated |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt