Water pressure tank for diamond core drilling technology
Water tank CDT
PRESSPRR-WATER-6BAR-10LTR
Art.-no. 0651150205
EAN 4047376733961
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tank pressure manometer (max. 6 bar)
- Fill volume 10 l
- Hose length 2.5 m
- Safety valve to prevent overpressure; also for releasing residual pressure
- Large filling funnel
Datasheets(X)
For drilling work without a water connection at the building site.
Liquid volume | 10 l |
Bin capacity | 13 l |
Operating pressure | 6 bar |
Material | Steel |
Height x width | 650 x 255 mm |
Hose length | 2.5 m |
Product weight (per item) | 5997.000 g |