Water-based paint
Water-based paint case 2
LAC-SRF-BASECOLOUR-(WB-880)-150ML
Art.-no. 5867100880
EAN 4046777025064
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Spot Repair seminar
- Seminar duration: 2 days
- Seminar fee: EUR 350.00
www.wuerth.de/seminare – Kundenseminare (Customer seminars)
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Colour code | WB 876 |
Contents | 150 ml |
Weight of content | 157.5 g |
Density | 1.05 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 15 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!