Waste containers
10-l waste bin with handle
WASTEBIN-VEH-W.HOLDER-2PCS
Art.-no. 096399 396
EAN 4063274473907
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With folding lid
- With carry handle
- Includes wall bracket and mounting kit
- Impact-resistant and shape-retaining
- Easy to clean thanks to smooth surfaces
- Food grade polypropylene box
- Ideal for storing, transporting or sorting in production, food processing or catering
- Stackable when closed or open
- Temperature resistant from -20°C to +80°C temporarily
Datasheets(X)
Type description | MUHA10L |
Height | 290 mm |
Width | 220 mm |
Depth | 230 mm |
Contents | 10 l |
Product weight (per item) | 1.980 kg |
Colour | Black |
Material | Plastic/steel |