Waste collector
Waste collector
WASTECOLL-BATH-TILTBUCKET-8LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
To attach and install in bathroom, office or kitchen furniture
With tilting function
- Reliable access
- Easy to remove
Capacity: 8 litres
Material: Plastic PP
- Sturdy
- Hygienic
Signal white, similar to RAL 9003; chrome-plated metal bracket
Side attachment can be used on right or left
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | PP - Polypropylene |
Colour | Signal white, similar to RAL 9003 |
Width | 178 mm |
Height | 359 mm |
Installation height | 400 mm |
Contents | 8 l |