Washing brush XL, extra hard
Extra hard washing brush XL
WASHBURST-XL-EXTRAHART-240MM-WEISS
Art.-no. 1951503742
EAN 4065232878687
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Angled, extra-hard bristles improve the cleaning effect, especially in corners and crevices
Ergonomic design ensures a better grip in the hand, ideal for cleaning large surfaces
Large drop-shaped hanger for easy hanging and to facilitate cleaning
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
Datasheets(X)
The versatile washing brush with angled, hard bristles enables effective all-round cleaning. Suitable for tables, conveyor belts, cutting boards, buckets, large bowls and other auxiliary equipment with hard to reach places.
Colour | White |
Material | Polypropylene/ stainless steel |
Material of bristles | PES - Polyester |
Length | 240 mm |
Width | 110 mm |
Height | 60 mm |
Length of bristles | 33 mm |
Min./max. temperature conditions | -20 to 80 °C |