Washing brush
Washing brush water-fed
WASHBRSH-WATERFED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- A water passage ensures optimum water distribution
- Diagonally arranged bristles can reach all areas
- Split hair tips to absorb large quantities of water
- Cleaning that is gentle on paint thanks to split and therefore extremely soft bristles
Effective multi-functional washing brush for cleaning cars and commercial vehicles. The brush can be used as a water-conducting brush or immersed in water.
Material | PP - Polypropylene |
Material of bristles | Polybutylene terephthalate -PBT |
Colour | Red, Black |
Length | 400 mm |
Width | 80 mm |
Height | 115 mm |
Length of bristles | 52 mm |
Max. temperature conditions | 50 °C |
Design | With water flow-through and rubber edging |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!