Washing brush L, hard
Washing brush with hard bristles
WASHBRSH-L-HARD-BLUE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Large drop-shaped hanger for easy hanging and to simplify cleaning.
Stiff, angled bristles
for improved accessibility in corners and cracks
Extra-tough filaments at one end of the brush
for loosening stubborn dirt
Ergonomic design enables a better grip
ideal for cleaning large areas
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93 °C)
- Can be sterilised in autoclaves (max. 121 °С)
Plain colour and available in five different colours
Different colours reduce the risk of cross-contamination
Phthalate-free
Datasheets(X)
This multi-purpose brush is suitable for cleaning tables, conveyors, chopping boards, buckets, machines, equipment for food processing, large-sized trays and in hard-to-reach corners.
Colour | Blue |
Material | Polypropylene/ stainless steel |
Material of bristles | PES - Polyester |
Length | 200 mm |
Width | 70 mm |
Height | 60 mm |
Length of bristles | 36 mm |
Min./max. temperature conditions | -20 to 80 °C |