Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washing brush, 150 x 250 mm

Washing brush water-fed adjustable angle
WASHBRSH-WATERFED-ANGLADJ

Art.-no. 0891350100

EAN 4011231824958

-,--
price per selected packing unit
| Individual prices for customers after login
Washing brush, 150 x 250 mm

Art.-no. 0891350100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Car washing brush with water passage, rotary joint and rubber edge.
  • A water passage ensures optimum water distribution

  • Swivel-mounted brush with patented rotary action

  • Diagonally arranged bristles can reach all areas

  • Split hair tips so that the brushes draw in lots of water

  • Cleaning that is gentle on paint thanks to split and therefore softened bristles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Multi-functional washing brush for effective and quick cleaning of cars and commercial vehicles. The adjustable brush head and the diagonal brush bristles provide effective cleaning of hard-to-reach areas. The brush can be used as a water-conducting brush or immersed in water.

Material

PP - Polypropylene

Material of bristles

Polybutylene terephthalate -PBT

Colour

Red, Black

Length

250 mm

Width

115 mm

Height

150 mm

Length of bristles

47 mm

Max. temperature conditions

50 °C

Design

Adjustable angle, With water flow-through and rubber edging

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium handle 1,560 mm

ALUPLE-WASHBRSH-WATERFED-RIGID-1560MM

Water-fed
x 1 pcs
Aluminium telescopic shaft with water drain 1/2 inch to 3/4 inch hose connection

ALUTELEPLE-W.WTRCON-(L160CM-278CM)

x 1 pcs
Aluminium handle 1,495 mm

ALULNGHANDL-F.WASHBRSH-THR-1500MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium wheel rim cleaner

RIMCLNR-ALU-SPRAYBOTTLE-500ML

Acidic special cleaner for light-alloy wheel rims
x 1 pcs
Rapid windscreen cleaner

CLNR-WSCRN-SUM-RAPID-5LTR

Highly-concentrated windscreen cleaner 1:100
x 1 pcs
Special power cleaner

CLNR-TR-SPECIAL-20LTR

For removing incredibly stubborn dirt on commercial vehicles
x 1 pcs
Commercial vehicle foam cleaner

FMCLNR-CV-30LTR

Cleans tarpaulins, attachments and chassis on trucks, buses and construction machinery quickly and effectively
x 1 pcs
BMF workshop cleaner

WRKSHPCLNR-BMF-20LTR

Environmentally friendly cleaner for workshops, machinery and vehicles
x 1 pcs
Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims

RIMCLNR-INTENSIVE-SPRAYBOTTLE-1LTR

Intensive wheel rim cleaner for all painted and unpainted light metal wheel rims and steel rims

RIMCLNR-INTENSIVE-CANISTER-5LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information