Washing and shower gel
Washing/shower gel dispnsr sys, 1.5 L
WASH/SHWRGEL-BLUE-1500ML
SKIN
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
For use in Skin dispensing system
- Easy to use
- Excellent residual discharge
- Optimum, economical dosage
- Gentle cleansers protect the skin while showering and replenish the natural moisture.
- Effective protection against drying out
- Dermatologically tested
- pH-balanced
- Soap-free
- Alkali and silicone-free
Period of use after opening: 12 months
Würth washing and shower gel is subject to cosmetics regulations and not to the German Chemicals Act (ChemG) or the German Hazardous Substances Ordinance (GefStoffV). The skin tolerance of Würth washing and shower gel has been carefully tested and proven.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For gentle and effective cleaning of skin and hair.
Apply the shower gel evenly to the hair and body, work into a lather with water and then rinse thoroughly and dry carefully
If the product gets into your eyes, rinse thoroughly with water
Contents | 1500 ml |
Smell/fragrance | Perfumed |
Couleur | Blue |
Chemical basis | Anionic tenside |
Performance (points system) | 1 of 5 points |
pH value / conditions | 5.0 / undiluted |
Period of use after opening | 12 Month |
Silicone-free | Yes |
Soap-free | Yes |
Viscosity/consistency | Liquid |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!