Washers with square head DIN 440, A4 stainless steel, shape V
DIN 440, stainless steel, A4, plain, shape V
WSH-WO-DIN440-A4-V-D9,0
Art.-no. 04129038
EAN 4057708656127
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Mainly for wood constructions
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 9 mm |
Length (l1) | 9 mm |
Outer diameter (d2) | 28 mm |
Thickness (h1) | 3 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | V |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
