Washers DIN 125, brass, chrome-plated, shape A
WSH-DIN125-A-BRS-(CR)-D4,3
Art.-no. 0400843
EAN 4046777629880
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Form | A |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 125 |
Material | Brass |
Surface | Chrome plated |
RoHS-compliant | Yes |
