Washer with square hole, mainly for wood construction DIN 440, steel, zinc-plated (A2K), shape V
DIN 440 steel zinc plated shape V
WSH-WO-DIN440-V-(A2K)-18,0X56X5
Art.-no. 04590018
EAN 4045727392478
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Length (l1) | 18 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | V |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
