Washer with round hole Mainly for wood construction, DIN 440, plain steel
DIN 440 plain steel, shape R
WSH-WO-DIN440-R-13,5X44X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For wood connectors
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
