Washer with round hole Mainly for wood construction, DIN 440, A2 stainless steel
DIN 440 stainless steel A2 plain, shape R
WSH-WO-DIN440-A2-R-D17,5
Art.-no. 040990616
EAN 4049557534022
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For wood connectors
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 5 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
