Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washer with large outside diameter DIN 9021, A4 stainless steel, plain

DIN 9021 stainless steel A4 plain
WSH-DIN9021-A4-140HV-D5,3

Art.-no. 0412925
EAN 4056807302720
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
Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

15 mm

Thickness (h1)

1.2 mm

Standards

DIN 9021

Material

Stainless steel A4

Surface

Plain

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information