Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washer with large outside diameter DIN 9021 (with large outside diameter), A2 stainless steel, plain

DIN 9021 stainless steel A2 plain
WSH-DIN9021-A2-140HV-D39,0

Art.-no. 041936
EAN 4045727564080

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M36

Internal diameter (d1)

39 mm

Outer diameter (d2)

110 mm

Thickness (h1)

8 mm

Standards

DIN 9021

Material

Stainless steel A2

Surface

Plain

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information