Washer with large outside diameter DIN 9021 (with large outside diameter), A2 stainless steel, plain
DIN 9021 stainless steel A2 plain
WSH-DIN9021-A2-140HV-D20,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for screw thread | M18 |
Internal diameter (d1) | 20 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 4 mm |
Standards | DIN 9021 |
Material | Stainless steel A2 |
Surface | Plain |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | Yes |