Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washer with large outside diameter DIN 9021 (with large outside diameter), steel, zinc-plated, blue passivated (A2K)

DIN 9021 steel zinc plated
WSH-DIN9021-140HV-(A2K)-D10,5

Art.-no. 041610
EAN 4011231364904

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

30 mm

Thickness (h1)

2.5 mm

Standards

DIN 9021

Material

Steel

Surface

Zinc plated

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information