Washer with large outside diameter DIN 9021, polyamide
WSH-DIN9021-PA-D2,7
Art.-no. 0421025
EAN 4046778359854
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M2.5 |
Internal diameter (d1) | 2.700 mm |
Outer diameter (d2) | 8 mm |
Thickness (h1) | 0.800 mm |
Standards | DIN 9021 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
Design | With large outside diameter |
RoHS-compliant | Yes |
