Washer system hose
Hose for windscreen wash. system w/ braided sleeve
HOSE-WASHSYS-PVC-CLOTH-TRANSP-15M-4,5X8
Art.-no. 089584580
EAN 4011231840910
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: PVC with fabric
Higher pressure resistance (especially headlight systems with high-pressure operation)
Stored on coil for ORSY10 roll-off system
Datasheets(X)
Windscreen washer hose, headlight cleaning system
Internal diameter | 4.5 mm |
Outer diameter | 8.0 mm |
Length | 15 m |
Material | Polyvinyl chloride - fibre-reinforced PVC |
Colour | Transparent |
Max. temperature resistance | 65 °C |
Max. operating pressure | 10 bar |
Type description | On spool for ORSY 10 dispenser system |