Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Washer, square, wedge-shaped for U sections DIN 434, zinc plated steel, thick-layer passivation with sealing (ZSM)

DIN 434 steel zinc plated thick-layer passivation
WSH-TAP-DIN434-(ZSM)-D26MM

Art.-no. 0450526

EAN 4059609388794

-,--
price per selected packing unit
| Individual prices for customers after login
Washer, square, wedge-shaped for U sections DIN 434, zinc plated steel, thick-layer passivation with sealing (ZSM)

Art.-no. 0450526

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

26 mm

Length (a1)

56 mm

Width (b1)

56 mm

Thickness (h1)

8.5 mm

Standards

DIN 434

Material

Steel

Surface

Zinc plated thick-layer passivation

Tilting

8 %

Suitable for

U section

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information