Washer, square, wedge-shaped for U sections DIN 434, zinc plated steel, thick-layer passivation with sealing (ZSM)
DIN 434 steel zinc plated thick-layer passivation
WSH-TAP-DIN434-(ZSM)-D17,5MM
Art.-no. 0450518
EAN 4059609388770
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Length (a1) | 32 mm |
Width (b1) | 36 mm |
Thickness (h1) | 5.9 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
