Washer shape L
NF E 25513 steel zinc plated shape L
WSH-NFE25513-(A2K)-L-5,3X16X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Suitable for screw thread | M5 |
Form | L |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 16 mm |
Dicke (h1) | 1 mm |
Standards | NF E 25513 |
Matière | Steel |
Vickers hardness, HV | 100 HV |
Finition | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt