Washer shape L
NF E 25513 steel zinc plated shape L
WSH-NFE25513-(A2K)-L-19X45X3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M18 |
Form | L |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 45 mm |
Dicke (h1) | 3 mm |
Standards | NF E 25513 |
Matière | Steel |
Vickers hardness, HV | 100 HV |
Finition | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt