Washer inch, zinc-plated steel (A2K)
Washer steel zinc plated inch
WSH-F.SCR5/8IN-(A2K)-16,2X30X3,0
Art.-no. 040858
EAN 4011231358392
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | 5/8 inch |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Surface | Zinc plated |
Other standard | WN 408 |
Suitable for | Imperial screws |
