Washer for wood construction according to DIN 1052, zinc-plated
DIN 1052 steel zinc plated
WSH-WO-DIN1052-(A2K)-25X92X8
Art.-no. 045125
EAN 4011231386371
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For wood connectors
![]() | |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 92 mm |
Thickness (h1) | 8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
DIN | 1052 |
Declaration of performance (EU-CPR) | No |
