Washer for wood construction DIN 1052, A2 stainless steel, plain
DIN 1052 plain A2 stainless steel
WSH-WO-DIN1052-A2-M12
Art.-no. 040990712
EAN 4050642974814
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 58 mm |
Thickness (h1) | 6 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
DIN | 1052 |
Declaration of performance (EU-CPR) | No |
