Washer for screw with heavy clamping sleeve DIN 7349, zinc-nickel plated 200 HV steel
DIN 7349 steel 200 HV, zinc-nickel
WSH-DIN7349-200HV-(ZNSH)-D6,4
Art.-no. 049756006
EAN 4059608506823
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 17 mm |
Thickness (h1) | 3 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
