Washer for screw with heavy clamping sleeve DIN 7349, zinc-nickel plated 200 HV steel
DIN 7349 steel 200 HV, zinc-nickel
WSH-DIN7349-200HV-(ZNSH)-D4,3
Art.-no. 049756004
EAN 4059608506809
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
