Washer for screw with heavy clamping sleeve DIN 7349, zinc-nickel plated 200 HV steel
DIN 7349 steel 200 HV, zinc-nickel
WSH-DIN7349-200HV-(ZNSH)-D3,2
Art.-no. 049756003
EAN 4059608506793
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 1 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc nickel silver |
RoHS-compliant | Yes |
