Washer for screw with heavy clamping sleeve ISO 7349, zinc plated 100 HV steel, thick-layer passivation with sealing (ZSM)
DIN 7349 steel 100 HV zinc ptd. thick-layer pass.
WSH-DIN7349-100HV-(ZSM)-D28,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
![]() | |
Suitable for screw thread | M27 |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 10 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
Datasheets(X)