Washer for screw with heavy clamping sleeve DIN 7349. Steel, plain.
DIN 7349 steel 100HV/200HV plain
WSH-DIN7349-200HV-D15,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
100 HV s larger than 6 mm
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 36 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Werkstoff | Steel |
Vickers hardness, HV | 200 HV |
Oberfläche | Plain |
Conforme à la norme RoHS | Yes |
Ideale per | Screws with heavy duty clamping sleeves |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt