Washer for bolts DIN 1440, zinc plated steel, thick-layer passivation with sealing (ZSM)
DIN 1440 steel zinc plated thick-layer passivation
WSH-DIN1440-(ZSM)-D6,0
Art.-no. 0496500006
EAN 4059609385229
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Datasheets(X)
Internal diameter (d1) | 6 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 1440 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |