Washer/countersunk washer, deep

Countersunk washer/washer, deep yellow galvanised
WSH-CS-(A2L)-6,5X22
ASSY

Art.-no. 04577006

Prices for customers after login

Washer/countersunk washer, deep

Art.-no. 04577006

Prices for customers after login

Quantity

PU

x200 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Solid material, galvanised steel, yellow

Product information

Würth Catalogue(X)

Datasheets(X)

CAD Data (available after login)

Application area

For screws with countersunk head


Suitable for ASSY diameters of 6, 8, 10 and 12 mm etc.

Internal diameter (d1)

6.5 mm

Outer diameter (d2)

22 mm

Outer diameter 2 (d3)

13 mm

Countersink diameter (d4)

13 mm

Height (h1)

3 mm

Washer thickness (t)

2.5 mm

Material

Steel

Surface

Zinc plated yellow

Suitable for

Countersunk screw D 6 mm

Area of application

Timber construction
Timber panel construction
Structural woodwork

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information